Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CBC70a Digital Bench Counting Scale W/ RS-232 70lb x 0.002lb

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Adam Equipment CBC70a Digital Bench Counting Scale W/ RS-232 70lb x 0.002lb

Item #: WB240993

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $540.30 Save up to 18%
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Adam Equipment CBC70a Digital Bench Counting Scale W/ RS-232 70lb x 0.002lb

Compact scale helps improve accuracy and productivity of your counting applications. Great for weighing, parts counting, count accumulation and check counting. Weighing units for scale are g/kg/lb. Counting scale is made using tough ABS plastic housing and a stainless steel platform. Includes 3 backlit LCD displays, rechargeable battery for up to 90 hours of operation, and a full numeric, color-coded keypad. LCD display offers real time clock with date to aid record keeping. Bi-directional RS-232 interface helps output results to a printer or computer. Features overload protection and a level bubble. Scale functions include memory accumulation, preset tare and full range tare. Non-slip adjustable leveling feet for stability. 2 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES12-3/8 (31.43 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8 x 10-13/16
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS70 (31.82 kg)
    • CAPACITY KG32
    • READABILITY LB0.002
    • READABILITY GRAMS1
    • UNIT OF MEASUREMENTGram, Kilogram, Pound
    • MANUFACTURERS PART NUMBERCBC 70a
    • LIMITED WARRANTY YEARS1 Year
    • POWER CORD LENGTH FEET19.685 (6 m)
    • BATTERY LIFE HOURS90
    • PLATFORM WIDTH INCHES8-7/8 (22.54 cm)
    • PLATFORM LENGTH INCHES10-13/16 (27.46 cm)
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • DISPLAY3.08" High LCD Displays
    • STABILISATION TIME2 Seconds
    • VOLTAGE230
    • LEGAL FOR TRADENo
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.