Heavy Duty Dial Scale 110 Lb x 4 Oz

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Heavy Duty Dial Scale 110 Lb x 4 Oz

Item #: WB652638

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
110 lb. Capacity Scale
Reliable for everyday use this bench scale includes a 9" dial, twin spring mechanism (for accuracy) and a shatterproof lens. Chrome plated steel 12" x 12" platform and enamel-finished body. Bench scale has a small footprint and reads in both lbs. and kgs. (Accuracy is 4oz./100g).

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES12-1/2 (31.75 cm)
    • COLORBlue
    • CONSTRUCTIONSteel
    • HOUSING CONSTRUCTIONEnamel
    • PAN/PLATFORM SIZE12 x 12
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS110 (50 kg)
    • CAPACITY KG50
    • READABILITY GRAMS100
    • DESCRIPTIONPlate
    • TYPEDial Scale
    • MANUFACTURERS PART NUMBER652638
    • READABILITY OZ4
    • ASSEMBLYAssembled
    • PLATFORM LENGTH INCHES12 (30.48 cm)
    • DISPLAY TYPEFixed Dial
    • PLATFORM WIDTH INCHES12 (30.48 cm)
    • DIAL DIAMETER INCHES9 (22.86 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Heavy Duty Receiving Scale

This Scale can take some abuse, very sturdy built. This is the 3rd one I purchased. they is use 18hrs a day

See more favorable reviews

The most critical review

  • Customer Rating

Worse industrial scale I could ever imagine

Every inch of this product is junk... The apparent numbers are in kgs not lbs, the needle adjustment knob can barely be turned even with a wrench, the screw heads on the top plate are not flush, the bracket that holds the top plate is kinked and not centered to the slightest. JUST PURE JUNK!!

See more critical reviews

Sort by: 
1 ...

7 Results

Heavy Duty Receiving Scale

Your review: This Scale can take some abuse, very sturdy built. This is the 3rd one I purchased. they is use 18hrs a day

Is this review helpful?

Worse industrial scale I could ever imagine

Your review: Every inch of this product is junk... The apparent numbers are in kgs not lbs, the needle adjustment knob can barely be turned even with a wrench, the screw heads on the top plate are not flush, the bracket that holds the top plate is kinked and not centered to the slightest. JUST PURE JUNK!!

Is this review helpful?

1 person found this review helpful

Heavy Duty Receiving Scale

Your review: For medium to small activities is good. It will cover the necessity. If you need exact measure (at the ounce), I will recommend to go with a digital scale

Is this review helpful?

Heavy Duty Receiving Scale 110

Your review: This scale does exactly what I needed which is to weigh flakes of hay for feeding horses accurately. Great scale for a great price.

Is this review helpful?

Good Scale For The Price!

Your review: My only complaint is, the red marks on the dial, are faded so badly, from the 2# mark, to the 6# mark, you can barely see them.

Is this review helpful?

Heavy Duty Scale

Your review: This scale is exactly what I looked like online, and very easy to put together. This is what I was looking for and shipping was quick! Its very sturdy and reliable!

Is this review helpful?

Quality Scale

Your review: Quality product at an excellent price... Recommended

Is this review helpful?

Sort by: 
1 ...

7 Results