Previous

Item in product family

Next

Item in product family
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
Rackable FDA and USDA Blue Plastic Pallet PP 48x40 Fork Capacity 4000 Lbs

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Rackable FDA and USDA Blue Plastic Pallet PP 48x40 Fork Capacity 4000 Lbs

Item #: WB443124

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-20 $152.95 ea.
21+ $133.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rackable FDA and USDA Approved Blue Pallet Is Break Resistant To Ensure Long Life.
4000 Lbs. Fork Capacity - Blue PP Pallet


Double sided blue plastic pallets provide an environmental alternative to wood pallets or skids. One-piece, high pressure injection molded polypropylene plastic is ideal for food processing, meat, poultry and pharmaceutical applications. 100% recyclable pallets offer a unique rib reinforced design to minimize dirt and dust collection. Easy to clean and washable pallets do not hold or trap water for fast drying. Stackable pallets allow 4-way fork access for forklifts and pallet trucks. FDA approved and USDA accepted. ISPM15 exempt for export shipping.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)30000 (13636.36 kg)
    • CAPACITY LBS-DYNAMIC (FORK)4000 (1818.18 kg)
    • CAPACITY LBS-RACKING2100 (954.55 kg)
    • BRANDGlobal Approved Vendor
    • COLOR FINISHBlue
    • CONSTRUCTIONPolypropylene
    • OPENINGSFour-Way Entry
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

heavy duty pallet

Your review: Great product, better than I needed; best price I could find... I looked a lot! Global is a reliable company that stands behind the products they sell, so I knew if I was unhappy I could return.

Is this review helpful?

Pallets for sanitary purposes

Your review: These pallets are ideal for sanitary purposes in food manufacturing.

Is this review helpful?

Good product!

Your review: The pallets are neat, clean and lightweight. We need to stack 2400 pound pallets three high. These pallets work well for us.

Is this review helpful?

Sort by: 
1 ...

3 Results