Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D Packaging Workbench - ESD Laminate Square Edge - Blue

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

72"W x 30"D Packaging Workbench - ESD Laminate Square Edge - Blue

Item #: WB607942

Ships same day. Only 47 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 530.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy Duty Packaging Workbench with Square Edge ESD Top
This packaging workbench has a 1-1/4" thick ESD top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. The ESD top prevents damage to sensitive electronic circuitry during assembly. White plastic surface dissipates 5,000 volts of static electricity in 0.01 seconds. Cleans easily. Complies MIL-B817058 and 101B, 101C Method 4046, 1 1/4" thick. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, standard lower shelf or the stackable drawers.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 34
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MODEL607942
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS148 (67.27 kg)
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 34
  • 1-1/4" thick top with a square edge prevents damage to sensitive electronic circuitry during assembly. White plastic top dissipates 5000 volts of static electricity in .01 seconds.
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Manager

Your review: Very,Very, nice!!! These tables are very strong and heavy duty. This is a must of any shipping area.

Is this review helpful?

1 person found this review helpful

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What is the weight capacity of this shelf? What is the shipping weight?

Question Asked By: CHUCK , Boise, ID , April 11, 2016

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.