72 x 24 Plastic Square Edge Packaging Bench with Caster Kit

Rollover image to zoom in

Click image to enlarge

72 x 24 Plastic Square Edge Packaging Bench with Caster Kit

Item #: WB249198A

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 602.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Heavy Duty Packaging Workbench
Square Edge Plastic Top

This packaging workbench has a 1-5/8" thick plastic top with a square edge supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench top withstands 2,000 lb. capacity. The super-strong, easy-to-clean bench top is made of high pressure plastic laminate-faced wood-core takes heavy abuse. It provides a smooth, tough working surface for many applications. Includes 4” phenolic swivel casters with brakes.

Customize your packaging workbench by adding the packaging riser, lower packaging shelf, or the stackable drawers.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2,000
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • MODEL249198A
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • HEIGHT INCHES (FIXED LEG)36 (91.44 cm)
    • TOP COLORLight Gray
  • 1-5/8" thick top with a square edge features a plastic laminate finish that resists moistures, stains and scratches.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Excellent mobile table for Tabber

Your review: 72 x 24 Plastic Square Edge Packaging Bench with Caster Kit and a 15" shelf for $257 and change is an excellent buy. It's sturdiness is overkill for the Equipment that I am using it for. But, the wheels allow me to move the the three piece tabbiing machine when I am not using it, out of the way, and the table can handle the vibration of the machinery we are using it for. The adjustable height allows you to set a comfortable height so that your back is not aching when you use it. It is neat enough looking to use in an office setting as well. The instructions were not as clear a I would like, but the pieces only fit together one way and that clears up as you fit the screws in a few steps in advance to see which side is the inside and which side is the outside of the legs. Ethel was very helpful in purchasing the table and they shipped the shelf the next day as it was not in the order to start with.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result