Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crimped End Tube, 24"L x 2 1/2" Diameter x 0.07 Wall Thickness, Kraft, 34 Pack
See all 40 items in product family

Crimped End Tube, 24"L x 2 1/2" Diameter x 0.07 Wall Thickness, Kraft, 34 Pack

Item #: WBB69018

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Crimped End Tube, 24" L x 2 1/2" Diameter x 0.07 Wall Thickness, Kraft, 34/Pack

Cut packaging costs with economical crimped end tubes. Rigid tubes resist bending. Simply pinch ends to close. No tape needed. Tubes are made from 3-ply spiral wound construction and are reusable and recyclable. Sizes listed are usable space. Actual tube lengths are longer.

Product Specifications

    • BRANDGlobal Approved Vendor
    • INSIDE LENGTH INCHES24 (60.96 cm)
    • INSIDE DIAMETER INCHES2 1/2
    • WALL THICKNESS INCHES0.070 (.18 cm)
    • COLOR FINISHKraft Tool Co
    • CONSTRUCTION3-Ply Spiral Wound
    • WEIGHT LBS0.529 (.24 kg)
    • TYPECrimped End Tube
    • PACKAGE QUANTITY34
    • MANUFACTURERS PART NUMBERS2524K

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.