Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Stayflat Mailer, 9"W x 12-1/4"L, Kraft, 100 Pack
See all 74 items in product family

Self-Seal Stayflat Mailer, 9"W x 12-1/4"L, Kraft, 100 Pack

Item #: WBB40054

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Stayflat Mailer, 12-1/4" L x 9" W, Kraft, 100/Pack

Ship and protect photos and documents without stiffeners. Strong . 038 kraft chipboard construction protects contents from crushing. Peel and seal closure. Features a pull tab strip to make opening sealed mailers easy. Light-weight to save on postage.

Product Specifications

    • BRANDGlobal Approved Vendor
    • OUTSIDE LENGTH INCHES12-1/4 (31.12 cm)
    • OUTSIDE WIDTH INCHES9 (22.86 cm)
    • CHIPBOARD THICKNESS INCHES0.038 (.97 cm)
    • COLOR FINISHKraft
    • CONSTRUCTIONChipboard
    • TYPESelf-Seal Stayflat Mailer
    • PACKAGE QUANTITY100
    • MANUFACTURERS PART NUMBERRM2K
    • CLOSURE TYPESelf Seal
    • OPENING TYPETop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.