Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Stayflat Mailer, 18"W x 24"L, White, 50 Pack
See all 74 items in product family

Self-Seal Stayflat Mailer, 18"W x 24"L, White, 50 Pack

Item #: WBB40395

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 146.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Stayflat Mailer, 24" L x 18" W, White, 50/Pack

Attractive white mailers make shipments stand out. Constructed from strong . 028 white chipboard. Self-seal peel and seal strip for closing mailers. Mailers feature a pull tab tear strip for easy opening of sealed mailer. Resists bending or crushing. Additional stiffeners not needed.

Product Specifications

    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERRM11PS
    • OUTSIDE LENGTH INCHES24 (60.96 cm)
    • WEIGHT LBS0.92 (.42 kg)
    • CONSTRUCTIONChipboard
    • CLOSURE TYPESelf Seal
    • CHIPBOARD THICKNESS INCHES0.028 (.71 cm)
    • TYPESelf-Seal Stayflat Mailer
    • BRANDGlobal Approved Vendor
    • OUTSIDE WIDTH INCHES18 (45.72 cm)
    • PACKAGE QUANTITY50 
    • OPENING TYPETop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.