Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multi Roll Table Top Label Dispenser 6"
See all 4 items in product family

Multi Roll Table Top Label Dispenser 6"

Item #: WBB43008

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Dispenser is multi-useful for both labels and tape. Adjustable roll dividers allow for any width labels. Heavy steel construction with non-skid suction base for maximum performance. Accomodates 6" maximum roll diameter and 1-3" core diameter.

Product Specifications

    • BRANDGlobal Approved Vendor
    • DESCRIPTION6" Multi Roll Table Top Label Dispenser
    • MATERIAL WIDTH MAXIMUM6
    • CORE HOLDERSN
    • ROLL CAPACITYMultiple
    • ROLL DIAMETER INCHES6 (15.24 cm)
    • CORE INCHES1, 3
    • INCLUDES2 Roll Separators
    • TYPEManual

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Great product

Your review: Very nice product fast shipping as well

Is this review helpful?

6" Multi roll table top label dispenser

Your review: This little machine is proving to be a great addition to our shipping/receiving area. It sticks right to the table and does not move. It holds 2 rolls of labels and one roll of tape. It is perfect for what we need. Very glad I found it at Global. Thank you TLC

Is this review helpful?

multi tape dispenser

Your review: This tape dispenser works well for me. I have limited space and I like the different size tapes being handy for me when I'm wrapping product for stock or shipments. Sometimes I use two different sizes for one part. I'd reccomend this product to anyone.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 0 answers for this product.

Sort by: 

3 Results

WILL THIS WORK WITH LABLES THAT HAVE A 4 INCH CORE ?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

3 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.