Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chip Carton 4" x 2-1/2" x 6" - 250 Pack
See all 63 items in product family

Chip Carton 4" x 2-1/2" x 6" - 250 Pack

Item #: WBB44809

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
These light-weight cartons are perfect for small parts. Reverse tuck cartons have a pye-lock tuck for positive locking. Meets or exceeds PPP-B-566 federal specification. Die-cut from . 024 fibreboard. Shipped flat to save space.

Product Specifications

    • LENGTH INCHES4 (10.16 cm)
    • WIDTH INCHES2-1/2
    • DEPTH INCHES6 (15.24 cm)
    • COLOR FINISHKraft Tool Co
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION.024 fibreboard
    • PACKAGE QUANTITY250
    • WEIGHT LBS0.084 (.04 kg)
    • TYPEKraft Reverse Tuck Folding Carton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.