Wardrobe Combo Pack 275lb. Test Doublewall ECT-48 - 3 Sets Pack
See all 28 items in product family

Wardrobe Combo Pack 275lb. Test Doublewall ECT-48 - 3 Sets Pack

Item #: WBB39954

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Wardrobe Combo Pack

Wardrobe cartons make it possible to move clothing without removing garments from hangers. These Wardrobe Packing Boxes are printed with a collection of instructions including: "Clothing-Wardrobe", Up Arrows and an easy to understand write on destination panel. Clothes hang on a 20" bar. Material: 275# D. W. /ECT-48 kraft corrugated. Combo Pack Includes: 3 - 20" x 20" x 45" Wardrobe Packing Boxes (202045WARD) and 3 - 20" Wardrobe Hanger Bars (BAR20).

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES20
    • DEPTH INCHES45 (114.3 cm)
    • BRANDGlobal Approved Vendor
    • CONSTRUCTION275# Double Wall
    • PACKAGE QUANTITY3 Sets
    • WEIGHT LBS5.667 (2.58 kg)
    • TYPEWardrobe Combo Pack
Have A Question About This Product?
0 Question | 0 | Answer