One - 1 Quart Foam Haz Mat Shipper Kit, 5-1/8" x 5-1/8" x 6-3/16"
See all 6 items in product family

One - 1 Quart Foam Haz Mat Shipper Kit, 5-1/8" x 5-1/8" x 6-3/16"

Item #: WBB69529

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.75
Product Information
Customer Review
Product Q&A
Accessories
1 - 1 Quart Foam Shipper Kit

These kits can be used to safely ship harmful materials. Cartons are printed with mandatory warning information. "This side up" arrows are printed on 2 sides of carton.

Product Specifications

    • LENGTH INCHES5-1/8 (13.02 cm)
    • WIDTH INCHES5-1/8 (13.02 cm)
    • CONSTRUCTION275# / ECT-44
    • HEIGHT INCHES6-3/16 (15.72 cm)
    • MANUFACTURERS PART NUMBERHAZFS1Q
    • PACKAGE QUANTITY1 Kit
    • SUGGESTED APPLICATIONSPaint Cans
    • WEIGHT LBS0.64 (.29 kg)
    • INCLUDESPre-Assembled Carton, Can w/ Lid, Foam Inserts & Locking Ring
    • HOLDS QUANTITY1
    • WALL TYPESingle Wall
    • TEST275#/ECT-44
    • CAN SIZE1 Qt.
    • UN NUMBER4G/X32.5/S
    • TYPEPaint Can Foam Shipper Kit
Have A Question About This Product?
0 Question | 0 | Answer