Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Color Vinyl Twist Ties 6", 6", 2000 per Case, Color
See all 76 items in product family

Color Vinyl Twist Ties 6", 6", 2000 per Case, Color

Item #: WBB194060

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $17.50
Product Information
Customer Review
Product Q&A
Vinyl Twist Ties - 6" Color 2000/CTN

The industry standard in bag closing devices. These heavy-duty/weather resistant vinyl coated ties are offered in 4" and 6" sizes.

Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • COLOR FINISHColor
    • MANUFACTURERS PART NUMBER4882
    • WIDTH INCHES5/32 (.4 cm)
    • PACKAGE QUANTITY2,000
    • CONSTRUCTIONVinyl
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONVinyl Twist Ties

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.