Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mattress Bags, Twin 3 mil, 39X9X90, 75 per Roll, Clear
See all 34 items in product family

Mattress Bags, Twin 3 mil, 39X9X90, 75 per Roll, Clear

Item #: WBB194299

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $202.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Full Size Mattress Bags - 3 MIL - 75 Roll

These 39"W x 9"D" x 90"H mattress bags are made of super strong Low Density Polyethylene (LDPE) to provide protection for mattresses and box springs. Vented for quick loading. Neatly wound on a 3" core with 1" diameter core plug. Perforations between bags makes tear off easy and fast. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Bags open along width.

Product Specifications

    • THICKNESS MIL3
    • WIDTH INCHES39 (99.06 cm)
    • PACKAGE QUANTITY75/Roll
    • DEPTH INCHES9 (22.86 cm)
    • SIDE GUSSET INCHES9 (22.86 cm)
    • SIZETwin
    • COLOR FINISHClear
    • BRANDGlobal Approved Vendor
    • CONSTRUCTIONLDPE
    • DESCRIPTIONMattress Bags
    • LENGTH INCHES90 (228.6 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mattress Bags

Your review: 3mil bags work perfectly for my applications.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.