Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
White Front / Clear Back, Pre-Opened Bags 2 mil, 6X8, 1250 per Roll, Clear
See all 6 items in product family

White Front / Clear Back, Pre-Opened Bags 2 mil, 6X8, 1250 per Roll, Clear

Item #: WBB194793

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $69.95
Product Information
Customer Review
Product Q&A
Accessories
White Front Clear Back Pre-Opened Bags - 6" x 8" 2 Mil 1250 Bags Per Roll

Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These bags have a slit in front and a perforated back for automatic or quick hand loading of all type of products. Neatly wound on a 3 1/2" core for quick dispensing. Tubular construction with a durable bottom seal. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom packaging. Bags open along width.

Product Specifications

    • CONSTRUCTIONLDPE
    • DESCRIPTIONPre-Opened Bag Roll
    • PACKAGE QUANTITY1
    • WIDTH INCHES6 (15.24 cm)
    • THICKNESS MIL2
    • MANUFACTURERS PART NUMBER2540
    • LENGTH INCHES8 (20.32 cm)
    • BRANDGlobal Approved Vendor
    • COLOR FINISHWhite Front / Clear Back
    • BAGS PER ROLL1250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.