Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gusseted Bags on a Roll, 12" x 10" x 24" 1.5 Mil Clear, 500 per Roll
See all 6 items in product family

Gusseted Bags on a Roll, 12" x 10" x 24" 1.5 Mil Clear, 500 per Roll

Item #: WBB193711

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Gusseted Bags on a Roll, 12" x 10" x 24" 1.5 Mil Clear, 500 per Roll

All of the clear Gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meet FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction throughout with a durable bottom seal. Wound on a 3" core with 1" diameter core plug. See our Tubing Dispensers for easy dispensing. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • DESCRIPTIONGusseted Poly Bag Roll
    • MANUFACTURERS PART NUMBER1482R
    • CONSTRUCTIONLDPE
    • SIDE GUSSET INCHES10 (25.4 cm)
    • BAGS PER ROLL500
    • BRANDGlobal Approved Vendor
    • THICKNESS MIL1.5
    • DEPTH INCHES10 (25.4 cm)
    • COLOR FINISHClear
    • LENGTH INCHES24 (60.96 cm)
    • PACKAGE QUANTITY1
    • WIDTH INCHES12 (30.48 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.