Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pre-Opened Bags, 6"W x 6"L 2 Mil Clear, 2000 per Roll
See all 54 items in product family

Pre-Opened Bags, 6"W x 6"L 2 Mil Clear, 2000 per Roll

Item #: WBB193857

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 88.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pre-Opened Bags, 6"W x 6"L 2 Mil Clear, 2000 per Roll

Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These bags have a slit in front and a perforated back for automatic or quick hand loading of all type of products. Neatly wound on a 3 1/2" core for quick dispensing. Tubular construction with a durable bottom seal. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

Product Specifications

    • COLOR FINISHClear
    • THICKNESS MIL2
    • BRANDGlobal Approved Vendor
    • WIDTH INCHES6 (15.24 cm)
    • DESCRIPTIONPre-Opened Bag Roll
    • LENGTH INCHES6 (15.24 cm)
    • BAGS PER ROLL2000
    • PACKAGE QUANTITY1
    • CONSTRUCTIONLDPE
    • MANUFACTURERS PART NUMBER2680

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.