Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reclosable Zip Top Static Shielding Bags, 10"W x 12"L 3 Mil Transparent Metallic, 100/CASE
See all 34 items in product family

Reclosable Zip Top Static Shielding Bags, 10"W x 12"L 3 Mil Transparent Metallic, 100/CASE

Item #: WBB194210

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Reclosable Zip Top Static Shielding Bags, 10"W x 12"L 3 Mil Transparent Metallic, 100/CASE

Total Faraday Cage protection and visibility for highly sensitive electronic components. Meets the electrical and physical requirements of MIL-PRF-81705D Type III. Guard against static charge from both inside and outside with three layers of anti-static protection. Rugged 3 mil bag is 50% transparent for easy product identification. This bag is buried metal construction

Product Specifications

    • MANUFACTURERS PART NUMBER4157
    • BRANDGlobal Approved Vendor
    • COLOR FINISHClear
    • LENGTH INCHES12 (30.48 cm)
    • THICKNESS MIL3.2
    • WIDTH INCHES10 (25.4 cm)
    • PACKAGE QUANTITY100
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great!

Your review: Love these! Resealable for inventory purposes is great! We have others that we use to ship to our customers.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.