Pink Antistatic Tubing Amine-free 4 mil, 10, 1 per Roll, Pink
See all 9 items in product family

Pink Antistatic Tubing Amine-free 4 mil, 10, 1 per Roll, Pink

Item #: WBB193513

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $110.95
Product Information
Customer Review
Product Q&A
Accessories
Amine-Free AntiStatic Tubing - 10" 4 Mil

All our Transparent Pink Anti-Static (PAS) Poly Tubing meets the full static decay requirements of MIL-PRF-81705D TYPEII. Our PAS tubing is manufactured to exact specification to ensure even wall thickness and unrivaled clarity. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom anti-static poly bags. Bags open along width.

Product Specifications

    • BRANDGlobal Approved Vendor
    • LENGTH FEET750 (228.6 m)
    • WIDTH INCHES10 (25.4 cm)
    • THICKNESS MIL4
    • MANUFACTURERS PART NUMBER12515
    • COLOR FINISHPink
    • PACKAGE QUANTITY1