Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pink Antistatic Bags Amine-free 4 mil, 12X18, 500 per Case, Pink
See all 48 items in product family

Pink Antistatic Bags Amine-free 4 mil, 12X18, 500 per Case, Pink

Item #: WBB194929

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $127.95
Product Information
Customer Review
Product Q&A
Accessories
Amine-Free AntiStatic Bags - 12x18 4 Mil

This premium bag features superior clarity for showing the quality of your customer's products. Close bags with heat sealers, bag ties or twist ties. Will not corrode polycarbonate surfaces. Superior performance in low relative humidity. Surface resistivity less than 1 x 10 12th ohms/sq. Bags open along width.

Product Specifications

    • MANUFACTURERS PART NUMBER12185
    • LENGTH INCHES18 (45.72 cm)
    • THICKNESS MIL4
    • PACKAGE QUANTITY500
    • BRANDGlobal Approved Vendor
    • COLOR FINISHPink
    • WIDTH INCHES12 (30.48 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.