American International Electric Bag Sealer 24" Foot Operated

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

American International Electric Bag Sealer 24" Foot Operated

Item #: WB252768

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $459.95
Product Information
Customer Review
Product Q&A
FOOT OPERATED
BAG SEALER

Foot operation enables hands-free usage. Seal size is 18 x 1/8", seals up to 4 mil bags. Sealer features an adjustable foot pedal and comes with a long lasting steel stand. Heating element has on/off pilot light to help insure safety. 110V. 6' power cord.

Product Specifications

    • BRANDAmerican International Electric
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERAie600f
    • MODEL252768
    • ASSEMBLYAssembled
    • WIDTH INCHES24 (60.96 cm)
    • Base Model Number252768
    • CONSTRUCTIONSteel
    • WEIGHT LBS60 (27.27 kg)