SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Item #: WB985156

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,094.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Attaches easily to the Receiver Hitch of your SUV!

This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.

Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches. Non-Returnable.


Documents are in PDF format

Product Specifications

    • LENGTH INCHES22-1/2 (57.15 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES40-1/2 (102.87 cm)
    • CAPACITY LBS331 (150.45 kg)
    • CAPACITY4.41 Cu. Ft.
    • COLOR FINISHBlack/Orange
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • GIFT ITEMYes
    • MOUNT TYPE2" Class IV Receiver Hitches
    • SPINNER TYPE9" Spinner
    • TYPELight Commercial Use
    • VOLTAGE12
    • WEIGHT LBS74 (33.64 kg)
    • SPREADER TYPETailgate/Truckbed
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

salt shakking out when just driving.

Your review: The basic unit is okay but you need to design a way of shutting the salt off from shaking out of the unit when you are just driving.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

On this unit you say no need for a vibrator to get the salt to feed. We are going to use this spreader as a Herbicide Applicator which would cast out a material that is made of Clay which herbicide is molded into this material than bakes and ground into small equal side chips that are about 1/8 square and about 1/16 thick.??? Now, one more question. Do you have a metering gate for control the amount hitting the fan?

Question Asked By: WILLIS , Pinckney, MI. 48169 , February 26, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result