Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Collision Sentry Collision Warning Light - 6"W x 4"D x 8-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Collision Sentry Collision Warning Light - 6"W x 4"D x 8-3/4"H

Item #: WBB0001919

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 347.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Collision Sentry Collision Warning Light - 6"W x 4"D x 8-3/4"H

Place at blind intersections where pedestrian and forklift traffic meet. Works like a traffic light to send a visual signal warning approaching traffic of a possible collision. Passive infrared motion sensors activate warning lights-detect traffic on both corners. Highly visibile LED lights flash when motion is detected in both directions. Portable-requires no tools for installation. Magnet mounts snap right onto pallet systems. Includes tether to secure to posts. Requires D-cell alkaline batteries (included).

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES8-3/4
    • COLOR FINISHYellow
    • BRANDSentry®
    • DESCRIPTIONCollision Sentry® Collision Warning System
    • FOR USE WITH1-1/2" x 1-1/2" Corners
    • OPENING1-1/2" x 1-1/2"
    • WEIGHT LBS4.9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.