Item in product family


Item in product family
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
Wall Mount Minibin Outdoor Ashtray Black Textured

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Wall Mount Minibin Outdoor Ashtray Black Textured

Item #: WB442242BK

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Product Q&A
Textured Black Powder Coated MiniBin Ashtray
These compact ashtrays mount to the wall and can be placed next to building entrances. Helps keep cigarette butts out-of-sight. These durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Bins sloping top prevents litter being placed on top. Grill front accepts only cigarette disposal. Unique internal baffles reduce smoke return and reduce oxygen inside collection box. Mounting plates and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Front features a stub-out zone with stainless steel mesh. Concealed key lock discourages tampering and permits emptying in seconds. Mounting hardware included. Powder Coated Ashtrays are made with durable steel and feature a polyester/epoxy powder coated finish.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES3 (7.62 cm)
    • CAPACITY GALLONS0.37 (1.4 l)
    • ASSEMBLYAssembled
    • BRANDNo Butts Bin Co.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES14 (35.56 cm)
    • STYLEWall Mount
    • TYPEMini Bin