Wall Mount Bin Outdoor Ashtray Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Wall Mount Bin Outdoor Ashtray Stainless Steel

Item #: WB442241SS

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 222.95
Product Information
Customer Review
Product Q&A
Accessories
WALL MOUNT BIN OUTDOOR ASHTRAY
Stainless Steel Bin Ashtray
These compact ashtrays mount to the wall and can be placed next to building entrances. Helps keep cigarette butts out-of-sight. These durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Bins sloping top prevents litter being placed on top. Grill front accepts only cigarette disposal. Unique internal baffles reduce smoke return and reduce oxygen inside collection box. Mounting plates and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Front features a stub-out zone with stainless steel mesh. Concealed key lock discourages tampering and permits emptying in seconds. Mounting hardware included. Satin Brushed Stainless Steel Ashtrays are backed by a Lifetime Limited Warranty.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • DEPTH INCHES3 (7.62 cm)
    • CAPACITY GALLONS0.5 (1.89 l)
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • BRANDNo Butts Bin Co.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES17 (43.18 cm)
    • STYLEWall Mount
    • TYPEStandard Bin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wall Mount Cigarette Bin

Your review: I love this product. The bottom locking feature makes it almost impossible to break open.

Is this review helpful?

Sort by: 
1 ...

1 Result