Recycling Trash Can with Push Door Lid & Logo - Blue
See all 4 items in product family

Recycling Trash Can with Push Door Lid & Logo - Blue

Item #: WB240963BL

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.07 Save up to 4%
Price: $ 486.95
Product Information
Customer Review
Product Q&A
Accessories
PERFORATED METAL COATED RECYCLING RECEPTACLES
Perforated recycling containers feature graffiti resistant metal-armor coating that outlasts the competition! Recycling containers include a removable 38 gallon liner for easy waste disposal. Plastic hood has a push door opening and "Recyclables" identification to allow only recycling disposal. Includes vinyl recycling logo for clear identification. Steel receptacles have a chip and crack resistant finish that is environmentally safe and made for outdoor environments. Recycling receptacles offer excellent UV protection, impact and abrasion resistance. Free of PVC and doesn’t contain chlorine components. Recycling receptacles measure 19-1/2” sq. x 40”H. Complies with California State Law AB1108. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • DEPTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • LINERPlastic
    • MANUFACTURERS PART NUMBERMF3052-0/0-700633-7504-1
    • OPENINGPush Door
    • CAPACITY GALLONS38 (143.85 l)
    • BRANDWausau Tile