Previous

Item in product family

Next

Item in product family
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
Rubbermaid Plaza Waste Receptacle With Swing Lid Tray Top - Beige

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Rubbermaid Plaza Waste Receptacle With Swing Lid Tray Top - Beige

Item #: WB705512BG

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,337.47 Save up to 38%
Price: $835.00
Product Information
Customer Review
Product Q&A
Accessories
PLAZA OUTDOOR 50 GALLON
WASTE CONTAINER

Container with tray top. Ideal for all high traffic public areas. Heavy duty plastic construction will not rust; resists dents and fading. Textured finish helps hide scratches. Two spring-loaded swing doors help conceal waste and contain odors. Container's top holds 24-15" x 20" trays. Hinged service door easily accesses slide-out 50 gallon polyliner bag holder or tip-out, leak-proof 35 gallon rigid liner (sold separately). Lock latch discourages tampering; works with or without key. Container base accommodates tie-downs for security. Container without ashtray is FM approved when used with Rigid Liner (Sold Separately). 25"x 25"x 42"H.
Non-Returnable, Non-Cancelable Item.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES25 (63.5 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG396300BEIG
    • MODEL705512BG
    • STYLEPlaza w/Tray Top
    • TYPESquare
    • WEIGHT LBS81 (36.82 kg)
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS35 (132.49 l)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Durable Outdoor Can

Your review: This is a decent outdoor can that has a tray holder, but the design of the top part could be improved.

Is this review helpful?

Sort by: 
1 ...

1 Result