Bike Fixation 6006 Indoor Vertical Single Lockable Bike Mount

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Bike Fixation 6006 Indoor Vertical Single Lockable Bike Mount

Item #: WB442815

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 100.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SARIS® VERTICAL INDOOR BIKE TRAC
Locking Bike Trac
Vertical bike racks store bicycles vertically against walls for out-of-the-way storage. Vertical bike storage racks accommodate bikes with narrow or wide wheels to accept all bicycles. Bicycle storage racks are made of durable steel. Full length tray keeps bikes in place. Mounts to wall, corner, pillar or post. Locking bike trac includes a 3/4" solid steel locking loop. Space Requirement: 71"H x 45"W. Installation Hardware Not Included.

This product is Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES 18-5/8 (47.31 cm)
    • WIDTH INCHES 4-7/8 (12.38 cm)
    • HEIGHT INCHES53-3/8 (135.57 cm)
    • CAPACITY 1 Bike
    • COLOR FINISHBlack
    • BRANDBike Fixation by Saris®
    • CONSTRUCTIONSteel
    • DESCRIPTION1-Bike Bike Trac, Locking
    • MANUFACTURERS PART NUMBER6006
    • MOUNT TYPEVertical Mount
    • TYPELocking
    • WEIGHT LBS16.7 (7.59 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Vertical Bike Rack

Your review: Delevery was prompt, product is excellent.

Is this review helpful?

Sort by: 
1 ...

1 Result