Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® MTB17298 Folding Roll-A-Way Table 96"L Gray Nebula Top Seats 8

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Virco® MTB17298 Folding Roll-A-Way Table 96"L Gray Nebula Top Seats 8

Item #: WB394139GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,233.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Virco® MTB17298 FOLDING ROLL-A-WAY TABLE
96"L with 8 Seats

Ideal for schools and cafeterias Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in folded or open position. Multiple leg design provides maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping. 30" wide top. Protective T-mold banding. Four 4" rubber swivel casters. Chrome plated tubular steel frame. UL listed. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • LENGTH INCHES96 (243.84 cm)
    • WIDTH INCHES54 (137.16 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHGray Nebula
    • ASSEMBLYAssembled
    • BRANDVirco®
    • DESCRIPTIONRectangular
    • FRAME COLORChrome
    • NUMBER OF SEATS8
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • SEAT COLORGray Nebula
    • TABLE WIDTH INCHES54 (137.16 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • FRAME COLOR FAMILYChrome
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • TYPEFolding Table
    • LEG TYPEFixed
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • SHAPERectangular
    • TABLE LENGTH INCHES96 (243.84 cm)
    • COLOR FAMILYGray
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.