Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® MTB172912 Folding Roll-A-Way Table 144"L Oak Top Seats 12-16

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Virco® MTB172912 Folding Roll-A-Way Table 144"L Oak Top Seats 12-16

Item #: WB394143AK

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,681.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Virco® MTB172912 FOLDING ROLL-A-WAY TABLE
144"L with 12-16 Seats

Ideal for schools and cafeterias Torsion bar assists while folding and unfolding. Locking mechanisms securely hold table in folded or open position. Multiple leg design provides maximum rigidity and stability. Sturdy 3/4" thick high pressure laminate surface and backing sheet seals out moisture to prevent warping. 30" wide top. Protective T-mold banding. Four 4" rubber swivel casters. Chrome plated tubular steel frame. UL listed. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014) .

Product Specifications

    • LENGTH INCHES144 (365.76 cm)
    • WIDTH INCHES54 (137.16 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHOak
    • ASSEMBLYAssembled
    • BRANDVirco®
    • DESCRIPTIONRectangular
    • FRAME COLORChrome
    • NUMBER OF SEATS12 - 16
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • SEAT COLORMedium Oak
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES144 (365.76 cm)
    • TABLE WIDTH INCHES54 (137.16 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERectangular
    • LEG TYPEFixed
    • FRAME COLOR FAMILYChrome
    • COLOR FAMILYOak
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Excellent Service and Product

Your review: We ordered Virco tables from Global Industrial. Our card was charged promptly and the delivery arrived promptly as well. We couldn't be more pleased with the service they provided.

Is this review helpful?

Folding Roll-A-Way Table

Your review: Perfect for our application in a dining room at a fraternity house. It's a multi-purpose room. After meals, the tables fold and roll into storage area.

Is this review helpful?

144" roll away table

Your review: Better then all 12 of our other tables. Thanks!

Is this review helpful?

Folding Roll A Way Table

Your review: Thank you very much Global Industrial, especially Annette, whom with her promptness and courtesy ensured my company to receive the table we needed for our lunch room, just in time for our audit. Thank you Annette..

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.