Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Table and Chair Set - 42" Square - Beige Table / Burgundy Plastic Chairs
See all 75 items in product family

Regency Table and Chair Set - 42" Square - Beige Table / Burgundy Plastic Chairs

Item #: WBB210611

Expected ship date 08/30/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $867.03 Save up to 50%
Price: $ 432.95
Product Information
Customer Review
Product Q&A
Accessories
42" Square Table with Plastic Chairs - Beige Table / Burgundy Chairs

Configure your own lunchroom set to fit any d├ęcor. Base is made using heavy duty metal with wide legs for stability. Base is 28"H. 42" Square Table Top is 1" thick and easily attaches to base. Black base with Beige top.

Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a contoured polypropylene seat and back with convenient built-in handle. Black frame with Burgundy plastic seat and back.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISH
    • ASSEMBLY
    • CAPACITY
    • BACK HEIGHT INCHES
    • BRANDRegency
    • CONSTRUCTION
    • DESCRIPTIONSquare Table w/ Standard Plastic Chairs
    • DIAMETER INCHES (106.68 cm)
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTB4242BE47BY
    • NUMBER OF SEATS4
    • PACKAGE QUANTITY
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • SEAT HEIGHT INCHES30 (76.2 cm)
    • SEAT COLORBurgundy
    • SEAT CONSTRUCTIONPlastic
    • TOP BANDING COLOR
    • CAPACITY LBS
    • TOP COLORBeige
    • TOP EDGE
    • TABLE WIDTH INCHES (106.68 cm)
    • MAXIMUM TABLE HEIGHT INCHES (73.66 cm)
    • STYLETable & Chair Set
    • LENGTH FEET
    • FOLDED WIDTH INCHES
    • FOLDED LENGTH INCHES
    • FOLDED HEIGHT INCHES
    • EDGE COLOR
    • COLLECTION
    • BASE STYLE
    • BASE COLOR
    • CERTIFIED/APPROVED
    • MINIMUM TABLE HEIGHT INCHES (73.66 cm)
    • TYPELunchroom / Restaurant Table
    • CHAIR WIDTH INCHES
    • NUMBER OF USB PORTS
    • NUMBER OF AC OUTLETS
    • C.A.R.B. COMPLIANT
    • BACK TYPE
    • CHAIR STYLE
    • ARM TYPE
    • SEAT TYPE
    • CHAIR HEIGHT INCHES
    • FOLDING
    • CHAIR DEPTH INCHES
    • FRAME COLOR FAMILY
    • ANTI-BACTERIAL
    • COLOR FAMILY
    • UPHOLSTERY
    • FOR USE WITH
    • EDGE STYLE
    • WIRE MANAGEMENT
    • CASTERS
    • MODESTY PANEL
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • BACK WIDTH INCHES
    • CA 117
    • TEAM NAMES
    • LEG COLOR
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPE
    • DESK TYPE
    • LIMITED WARRANTY
    • WEIGHT LBS
    • SHAPESquare
    • TABLE LENGTH INCHES (106.68 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.