Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" Round Table with Vinyl Chairs - Beige Table / Black Chairs
See all 70 items in product family

42" Round Table with Vinyl Chairs - Beige Table / Black Chairs

Item #: WBB210547

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $790.88 Save up to 48%
Price: $413.95
Product Information
Customer Review
Product Q&A
Accessories
42" Round Table with Vinyl Chairs - Beige Table / Black Chairs

Configure your own lunchroom set to fit any d├ęcor. Base is made using heavy duty metal with wide legs for stability. Base is 28"H. 42" Round Table Top is 1" thick and easily attaches to base. Black base with Beige top.

Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Padded for comfort. Black frame with Black vinyl upholstery.

Product Specifications

    • LENGTH INCHES42-1/2 (107.95 cm)
    • WIDTH INCHES42-1/2 (107.95 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHBeige Table / Black Chairs
    • BRANDRegency
    • DESCRIPTIONRound Table w/ Vinyl Chairs
    • DIAMETER INCHES42.5 (107.95 cm)
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTBR42BESC29BK
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES15-1/2 (39.37 cm)
    • SEAT DEPTH INCHES15 (38.1 cm)
    • SEAT HEIGHT INCHES32-1/2 (82.55 cm)
    • TYPEChair & Table Set
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES42.5 (107.95 cm)
    • TABLE WIDTH INCHES42.5 (107.95 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYBeige

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.