Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Table and Chair Set - 36" Square - Mocha Walnut Table / Blue Plastic Chairs
See all 60 items in product family

Regency Table and Chair Set - 36" Square - Mocha Walnut Table / Blue Plastic Chairs

Item #: WBB210555

Expected ship date 05/30/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $842.66 Save up to 49%
Price: $ 433.95
Product Information
Customer Review
Product Q&A
Accessories
36" Square Table with Plastic Chairs - Mocha Walnut Table / Blue Chairs

Configure your own lunchroom set to fit any d├ęcor. Base is made using heavy duty metal with wide legs for stability. Base is 28"H. 36" Square Table Top is 1" thick and easily attaches to base. Black base with Mocha Walnut top.

Included chairs are stackable for compact storage and easy transportation. Durable steel framing for strength. Features a contoured polypropylene seat and back with convenient built-in handle. Black frame with Blue plastic seat and back.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDRegency
    • DESCRIPTIONSquare Table w/ Standard Plastic Chairs
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTB3636MW47BE
    • NUMBER OF SEATS4
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES16 (40.64 cm)
    • SEAT HEIGHT INCHES30 (76.2 cm)
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONPlastic
    • TOP COLORWalnut
    • STYLETable & Chair Set
    • SHAPESquare
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.