Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Melamine Top Folding Table, 60" Round, Walnut

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Correll Melamine Top Folding Table, 60" Round, Walnut

Item #: WBF5918W

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $401.51 Save up to 32%
Price: $271.95
Product Information
Customer Review
Product Q&A
Accessories
FOLDING TABLE
Durable Melamine table features sturdy, heavy gauge 1'' tubular steel legs with gravity-type locking device to prevent accidental collapse. Conveniently folds to 3'' for compact storage. Protective vinyl bumper edges and non-skid feet. Table is 29''H. Keep this multi-function table on hand for meetings and special projects.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES30-3/8 (77.15 cm)
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONMelamine Folding Table
    • DIAMETER INCHES60 (152.4 cm)
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCF60MR-01
    • TYPEFolding Table
    • CAPACITY LBS250 (113.64 kg)
    • TOP CONSTRUCTIONHigh Pressure Laminate with a Particleboard Core
    • TOP EDGET-Mold Edge
    • TABLE LENGTH INCHES60 (152.4 cm)
    • TABLE WIDTH INCHES60 (152.4 cm)
    • MAXIMUM TABLE HEIGHT INCHES30.375 (77.15 cm)
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • FRAME COLOR FAMILYBrown
    • MINIMUM TABLE HEIGHT INCHES30.375 (77.15 cm)
    • COLOR FAMILYWalnut

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

foldng 60" round correll melamine table

Your review: Tables have a nice clean look and are lightweight which makes moving and rearranging easy. They can be wiped clean easily which keeps the nice clean look. They are perfect with the rolling table cart.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.