Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Portable Round Folding Table 60" - Almond

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Lifetime® Portable Round Folding Table 60" - Almond

Item #: WB506552TN

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $222.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs for maximum stability. Folds to 2" for easy storage. 29"H. Indoor/Outdoor use. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES28-5/8 (72.71 cm)
    • COLOR FINISHAlmond
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • DESCRIPTIONRound Folding Table
    • DIAMETER INCHES60 (152.4 cm)
    • PACKAGE QUANTITY1
    • TYPEFolding Table
    • CAPACITY LBS350 (159.09 kg)
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES60 (152.4 cm)
    • TABLE WIDTH INCHES60 (152.4 cm)
    • MAXIMUM TABLE HEIGHT INCHES28.6 (72.64 cm)
    • SHAPERound
    • LEG TYPEFixed
    • MANUFACTURER PART NUMBER280435
    • MINIMUM TABLE HEIGHT INCHES28.6 (72.64 cm)
    • COLOR FAMILYGray
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Table Review

Your review: Excellent quality table, good locking mechanism, easy to use.

Is this review helpful?

Sturdy, yet light

Your review: These tables were a great purchase. They are sturdy yet light and easy to move. We use them all over the conference center with no problems for fast and simple movement. Would recommend these to anyone.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Hi -- We ordered this table recently to use in a show in the NY Fringe Festival, and Fringe rules require that all set pieces be certified fireproof. Do you know if there is any such certification provided by the manufacturer? Based on the materials, it's probably fine, but in order to avoid paying someone to certify it for us, it would be helpful if there were some kind of documentation provided for the table. If you can help with this question, it would be very much appreciated. Thanks!

Question Asked By: roseyv , New York, NY , August 09, 2011

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.