Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lifetime® Height Adjustable Folding Table 48"L x 24"W - Almond

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Lifetime® Height Adjustable Folding Table 48"L x 24"W - Almond

Item #: WB506385TN

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs with crossbar for maximum stability. Folds to 2" for easy storage. Height adjustable from 22" (children's height), 29" (table height), and 36" (countertop height). Indoor/Outdoor use. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES22 to 36
    • COLOR FINISHAlmond
    • ASSEMBLYAssembled
    • BRANDLifetime®
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • DESCRIPTIONAdjustable Height Folding Table
    • TYPEAdjustable Height Folding Table
    • CAPACITY LBS350 (159.09 kg)
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES48 (121.92 cm)
    • TABLE WIDTH INCHES24 (60.96 cm)
    • SHAPERectangular
    • LEG TYPEAdjustable
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (15 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

table review

was very disappointed in the stability of the table. When the legs were heightened the table was VERY shaky.*** Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service.***

See more critical reviews

Sort by: 

15 Results

Great Table

Your review: Excellent Adjustable Table for my business

Is this review helpful?

Lightweight & sturdy

Your review: Lightweight, sturdy, easy to clean and store.

Is this review helpful?

Height Adjustable Table

Your review: This height adjustable table is perfect. Works well in our workspace area. Easy to fold up and out of the way. Delivery time is great.

Is this review helpful?

folding table

Your review: Nice product easy to set up and easy to take down

Is this review helpful?

Lifetime Makes Great Products

Your review: My wife is a card crafter and she uses a number of tables, one of which is the Lifetime 24x48x30" folding table in her craft room. The table is great but too short for standing and user her punch tools. I thought an adjustable table would be a great gift. We received this table in time for Christmas and she set it to the maximum 36" height. Wow, what a differentce this made for her! No more backaches and the table is surprisingly sturdy even though the legs telescope. Another great product from Lifetime!

Is this review helpful?

table review

Your review: was very disappointed in the stability of the table. When the legs were heightened the table was VERY shaky.*** Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service.***

Is this review helpful?

Lifetime Adjustable Height Table

Your review: Excellent table until the maximum height then a little wobbly.

Is this review helpful?

Great Size - Love Height Adjustments

Your review: this table works perfectly for our needs. great size and we love the height adjustments.

Is this review helpful?

Dist mgr

Your review: you can choose 3 different height

Is this review helpful?

Fine table, but wobbly

Your review: Its a nice table if you need a smaller size, lower table. Unfortunately, when the legs are extended to the full height, the table rolls and sways. The area that moves is where the lower segments enters the top, segment. It'll work, but you wouldn't want to write or work on it at this height. - *** Global Comment: Global Customer Service contacted customer. The manufacturer said from your review that it sounds like the push buttons in the legs might not be completely snapped in to place and that the table will move more at its highest setting but it should not be enough to make it unstable. ***

Is this review helpful?

Great little folding table

Your review: I have ordered these on three seperate occasions. I have at least 20 of them in our warehouse now. They have held up very well and the adjustable height has come in handy for the various situations we use them for. Anyone that needs a smaller folding table I would recommend these with no reservations. Price seems in line with what you are getting as well.

Is this review helpful?

Adjustable Tables

Your review: Will made table and easy to adjust for sitting or standing.

Is this review helpful?

Folding tables for library programming

Your review: The tables met my expectations and are very solidly built. They will easily serve multiple purposes in our facility, since the legs are adjustable height.

Is this review helpful?

Great table

Your review: I've bought around 20 of these so far for our warehouse. It is small enough to get set up anywhere and has proven to hold up very well.

Is this review helpful?

Table good for many occasions.

Your review: I bought the table to use it for DJing but I have used it for other things and it's durable, easy to clean and easy to storage.

Is this review helpful?

Sort by: 

15 Results

There are 15 questions and 1 answers for this product.

Sort by: 

15 Results

Hi -- We ordered this table recently to use in a show in the NY Fringe Festival, and Fringe rules require that all set pieces be certified fireproof. Do you know if there is any such certification provided by the manufacturer? Based on the materials, it's probably fine, but in order to avoid paying someone to certify it for us, it would be helpful if there were some kind of documentation provided for the table. If you can help with this question, it would be very much appreciated. Thanks!

Question Asked By: roseyv , New York, NY , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 

15 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.