Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Folding Table 18 x 72 - Gray Granite

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Portable Folding Table 18 x 72 - Gray Granite

Item #: WB238632GY

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $167.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE FOLDING SEMINAR TABLE
Gray Granite Plastic Top with Charcoal Frame
These folding tables feature an offset leg design to offer maximum leg room. Lightweight, waterproof and virtually indestructible one-piece blow-molded plastic top resists chemical and acid damage. Knife-lock folding mechanism is attached to base leg to provide full open leg space under table top. Heavy gauge tubular steel legs with non-marring foot caps. Measures 72?L x 18?W.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISHGray Granite
    • ASSEMBLYAssembled
    • BRANDCorrell
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • DESCRIPTIONPortable Folding Table
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • TYPEFolding Table
    • CAPACITY LBS350 (159.09 kg)
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES72 (182.88 cm)
    • TABLE WIDTH INCHES18 (45.72 cm)
    • MAXIMUM TABLE HEIGHT INCHES29.5 (74.93 cm)
    • SHAPERectangular
    • LEG TYPEFixed
    • MANUFACTURER PART NUMBERR187223
    • MINIMUM TABLE HEIGHT INCHES29.5 (74.93 cm)
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hi -- We ordered this table recently to use in a show in the NY Fringe Festival, and Fringe rules require that all set pieces be certified fireproof. Do you know if there is any such certification provided by the manufacturer? Based on the materials, it's probably fine, but in order to avoid paying someone to certify it for us, it would be helpful if there were some kind of documentation provided for the table. If you can help with this question, it would be very much appreciated. Thanks!

Question Asked By: roseyv , New York, NY , August 09, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.