Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Folding Table - Laminate - 60" Round - Walnut
See all 55 items in product family

Correll Folding Table - Laminate - 60" Round - Walnut

Item #: WB490151

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 359.95
Product Information
Customer Review
Product Q&A
Accessories
Portable Folding Table
Superior construction features built into these versatile tables ensure long, reliable service. Gravity operated locking device secures the tubular steel folding legs in the open position. Solid core top is channel braced for added support and bound with heavy T-molding. Height is 29", folds to a compact 3" thick for easy storage. Brown enamel frame. Walnut laminate finish. 1 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES60 (152.4 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONRound Folding Table
    • FRAME COLORBrown
    • MANUFACTURERS PART NUMBERCF60PX010109
    • CAPACITY LBS250 (113.64 kg)
    • TOP COLORWalnut
    • SHAPERound
    • FOLDINGYes
    • LEG TYPEC Leg
    • TOP CONSTRUCTIONLaminate
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.