Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Folding Table - Counter Height - 5/8" Laminate Top - 30" x 72" x 36"H - Walnut

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Correll Folding Table - Counter Height - 5/8" Laminate Top - 30" x 72" x 36"H - Walnut

Item #: WB257457

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 169.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
5/8" Melamine Top
Counter & standing height folding tables are the standard work height for kitchen counter tops & workbenches. Ideal for food prep, laundry, mail room, office and shop environments. 36" height can improve productivity, while reducing back injury and workers comp claims. 5/8" Thick Melamine Top is best for economical light duty use in the office or shop.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • BRANDCorrell
    • DESCRIPTIONCounter-Standing Folding Table
    • FRAME COLORBrown
    • TOP COLORWalnut
    • SHAPERectangle
    • FOLDINGYes
    • LEG TYPEC Leg
    • TYPEFolding Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.