Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storage Cabinet Cherry
See all 6 items in product family

Storage Cabinet Cherry

Item #: WBF11732CH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $750.78 Save up to 47%
Price: $ 395.95
Product Information
Customer Review
Product Q&A
Accessories
Manager Series Laminate Conference Furniture
Storage Cabinet

This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Storage Cabinet includes a 2-door cabinet with an adjustable shelf for convenient closed storage space. Accepts Stackable Cabinet that easily mounts to top of Storage Cabinet to provide additional storage space. Meets ANSI/BIFMA standards.

Product Specifications

    • LENGTH INCHES35-1/2 (90.17 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONStorage Cabinet
    • TABLE WIDTH INCHES22 (55.88 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYCherry
    • TEAM NAMESUniversity Of Wisconsin
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • LEG TYPEFixed
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES35.5 (90.17 cm)
    • SHAPERectangular

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Looking

Your review: Very pleased with the storage unit. Went together without too much trouble and is a good size

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.