Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 48" x 96" Modular Executive Conference Table, Graphite with Black Frame
See all 3 items in product family

OFM 48" x 96" Modular Executive Conference Table, Graphite with Black Frame

Item #: WBB192652

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,787.18 Save up to 52%
Price: $ 859.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Conference Table 48"Dx94-1/2"W - Graphite & Black

Create a professional and attractive meeting environment with this sturdy, contemporary style conference table that assembles in just a few minutes. Innovative snap & lock technology makes assembly very easy -- with no tools required 94-1/2"Wx48"Dx29-1/2"H Overall.

Product Specifications

    • LENGTH INCHES93-1/2 (237.49 cm)
    • WIDTH INCHES47-1/4 (120.02 cm)
    • HEIGHT INCHES29-1/4 (74.3 cm)
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONConference Table with Modesty Panel
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER55118-GRPT
    • TOP COLORGraphite
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LEG TYPESlab Base
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.