Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency Conference Table - Boat Shape 71 x 35 - Cherry - Sandia Series
See all 3 items in product family

Regency Conference Table - Boat Shape 71 x 35 - Cherry - Sandia Series

Item #: WB248720CH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $597.43 Save up to 41%
Price: $ 353.95
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE CONFERENCE FURNITURE
Boat Shape Conference Table
This highly durable, laminate conference room furniture collection creates a warm, attractive work environment. The matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Boat Shaped conference tables feature a 1” thick laminate top. Meets ANSI/BIFMA standards. All conference tables are shipped in crates to ensure protection during delivery.

Product Specifications

    • LENGTH INCHES71 (180.34 cm)
    • WIDTH INCHES35 (88.9 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONBoat Shaped Conference Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERSCTBS7135CH
    • TOP COLORCherry
    • COLLECTIONSandia
    • SHAPEBoat Shaped
    • LEG TYPESlab Base
    • TOP CONSTRUCTIONLaminate
    • TYPEConference Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Looking

Your review: The table went together easily. The shipping company made a few digs in the wood, but nothing that couldn't be hidden. They should be more careful with their shippers. Very helpful when we called to let them know and offered to send a new table. Pleased so far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.