Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42" Round Conference Table - Cherry

42" Round Conference Table - Cherry

Item #: WBB210622

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $405.90 Save up to 49%
Price: $208.95
Product Information
Customer Review
Product Q&A
Accessories
42" Round Conference Table - Cherry

This Round Conference Table is made of thermally fused, scratch and stain resistant melamine laminate. Finished with a 22 mm matching PVC edge for safety. Measures 29"H. Includes a sturdy metal X-base. Meets or exceeds ANSI/BIFMA standards. Cherry finish.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • BRANDRegency
    • DESCRIPTIONRound Conference Table
    • DIAMETER INCHES42 (106.68 cm)
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSCTR42CH
    • TYPEConference Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES42 (106.68 cm)
    • TABLE WIDTH INCHES42 (106.68 cm)
    • MAXIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29 (73.66 cm)
    • COLOR FAMILYCherry

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

It's a table alright!

Your review: Am very happy with table, was a pain to assemble though, actually need two people to align bolt setup with base.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.