Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square Chrome Base Cafe Table 24" - Gray Nebula
See all 28 items in product family

Square Chrome Base Cafe Table 24" - Gray Nebula

Item #: WBB192911

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.04 Save up to 50%
Price: $290.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Square Chrome Base Café Table 24" - Gray Nebula

This Café table features a 1-1/4" thick scratch resistant high pressure laminate top with honeycomb core for strength and an easy-to-clean surface. Protective black 3mm edge banding for safety. Stylish steel base includes nylon leveling glides for stability. Base is available in Chrome Plated or Black Powder Coat finish. 24"Wx24"Dx41-1/2"H Overall.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES41-1/2 (105.41 cm)
    • COLOR FINISHGray Nebula
    • BRANDOFM
    • DESCRIPTIONSquare
    • DIAMETER INCHES24 (60.96 cm)
    • FRAME COLORChrome
    • MANUFACTURERS PART NUMBERCCLT24SQ-gry neb
    • TYPEBar Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES24 (60.96 cm)
    • TABLE WIDTH INCHES24 (60.96 cm)
    • MAXIMUM TABLE HEIGHT INCHES41.5 (105.41 cm)
    • SHAPESquare
    • LEG TYPEPedestal Base
    • BASE STYLECross Base
    • MINIMUM TABLE HEIGHT INCHES41.5 (105.41 cm)
    • FRAME COLOR FAMILYChrome
    • COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.