Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Adjustable Height Pedestal Leg Computer and Activity Table - 30" x 60" - Oak
See all 9 items in product family

Allied Plastics Adjustable Height Pedestal Leg Computer and Activity Table - 30" x 60" - Oak

Item #: WB773126LK

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $270.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Pedestal Leg - Adjustable Height Tables - Rectangle Table

Height adjustable tables permit flexible use from computer workstations and conferences to security stations and lunchrooms. These activity tables feature a 1-1/4" thick scratch and moisture resistant high pressure plastic laminate top. Table tops have protective black vinyl T-mold edging for safety. 16 gauge steel frame has full width stretcher bar for stability and helps prevent table warping. Chrome plated steel legs are height adjustable at 1" increments from 22-3/4 to 30-3/4"H and lock into place for reliable safety. Steel frame has black enamel finish. Self leveling floor glides feature rubber cushions to protect surfaces. 30 Year Limited Warranty.

Click here to see our full selection of Stackable Chairs.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES22-3/4 to 30-3/4
    • COLOR FINISHOak
    • ASSEMBLYUnassembled
    • BRANDAllied Plastics
    • DESCRIPTIONRectangle
    • MANUFACTURERS PART NUMBERT53060OK
    • TYPEAdjustable Height Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES60 (152.4 cm)
    • TABLE WIDTH INCHES30 (76.2 cm)
    • MAXIMUM TABLE HEIGHT INCHES30.75 (78.11 cm)
    • SHAPERectangular
    • LIMITED WARRANTY30 Years
    • LEG TYPEAdjustable
    • COLOR FAMILYOak
    • MINIMUM TABLE HEIGHT INCHES22.75 (57.79 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.