Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial Stool with Arms - Vinyl - Blue
See all 19 items in product family

OFM Antimicrobial Stool with Arms - Vinyl - Blue

Item #: WB773138BL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $872.11 Save up to 54%
Price: $ 403.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multi-Shift Antimicrobial Stool with Arms
Strong construction and resilient foam endure round-the-clock operations such as hospitals and police stations. Tough, easy care antimicrobial vinyl upholstery fights germs. Suits all users with synchronized one-touch seat and back adjustment and 2 extensions for seat heights of either 23-27" or 27-31". 250 lb. capacity. Seat: 20"W x 20"D. Back: 19"W x 17"H. 5 leg base with casters. Includes polyurethane armrests. ANSI/BIFMA approved.

Documents are in PDF format

Product Specifications

    • BRANDOFM
    • ARM TYPEFixed
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19 (48.26 cm)
    • BACK HEIGHT INCHES17 (43.18 cm)
    • DESCRIPTIONAntimicrobial Stool with Arms
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20 (50.8 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEAntimicrobial Stool
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MANUFACTURERS PART NUMBER241-VAM-AADK-65
    • CAL 117 CERTIFIEDYes
    • ANTI-MICROBIALYes
    • WITH CASTERSYes
    • SEAT COLORBlue
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • BASE5 Legged
    • SEAT HEIGHT MINIMUM INCHES23 (58.42 cm)
    • SEAT HEIGHT MAXIMUM INCHES31 (78.74 cm)
    • HEIGHT ADJUSTMENT Pneumatic
    • CAPACITY LBS250 (113.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.