Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BioFit Operator Chair - Multifunctional Control- Height 21 - 28" - Black Vinyl
See all 6 items in product family

BioFit Operator Chair - Multifunctional Control- Height 21 - 28" - Black Vinyl

Item #: WB506648BV

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $750.07 Save up to 43%
Price: $ 428.95
Product Information
Customer Review
Product Q&A
Accessories
ERGONOMIC OPERATOR STOOLS
Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Multifunction Models feature backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment plus a 6 degree forward and 6 degree back seat tilt adjustment. Black powder coat finished sturdy tubular five-leg base with glides and 18" dia. foot ring. Easy assembly. Durable vinyl upholstery. 15-year limited warranty.

Product Specifications

    • BRANDBioFit®
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES14-1/2 (36.83 cm)
    • BACK HEIGHT INCHES9-1/2 (24.13 cm)
    • DESCRIPTIONOperator Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MODEL506648BV
    • SEAT WIDTH INCHES18-1/2 (46.99 cm)
    • SEAT DEPTH INCHES16-1/2 (41.91 cm)
    • SEAT HEIGHT RANGE INCHES21 to 26
    • SEAT CONSTRUCTIONVinyl
    • STYLETask Stool
    • UPHOLSTERYVinyl
    • WEIGHT LBS33 (15 kg)
    • Base Model Number506648
    • ADJUSTMENT TYPE (TILT)Independent Seat and Back
    • CAL 117 CERTIFIEDYes
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MAXIMUM INCHES26 (66.04 cm)
    • SEAT HEIGHT MINIMUM INCHES21 (53.34 cm)
    • BASE5 Legged
    • BACK TYPEMid Back
    • SEAT COLORBlack
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERBTT2126-FFAC-06-AV126
    • SEAT ADJUSTMENTSeat and Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.