Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Antimicrobial Stool With Arms - Vinyl - Gray

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

OFM Antimicrobial Stool With Arms - Vinyl - Gray

Item #: WB921316GY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.82 Save up to 45%
Price: $264.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Antimicrobial Stool with Arms
Backed by a Lifetime Limited Warranty

Rugged vinyl upholstery is treated to prevent microbial growth. Provides comfortable seating with personal back and seat height settings, as well as back support angle adjustment and added lumbar support. Assembles with choice of 2 extenders permitting 23"-27" or 27"-31" height ranges.

Documents are in PDF format

Product Specifications

    • ARM TYPEFixed
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES17-1/2 (44.45 cm)
    • BACK HEIGHT INCHES19 (48.26 cm)
    • BRANDOFM
    • DESCRIPTIONAntimicrobial Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES17-1/2 (44.45 cm)
    • SEAT DEPTH INCHES20 (50.8 cm)
    • SEAT CONSTRUCTIONVinyl
    • STYLEAntimicrobial Stool
    • WITH CASTERSYes
    • ANTI-MICROBIALYes
    • CAL 117 CERTIFIEDYes
    • HEIGHT ADJUSTMENT Pneumatic
    • SEAT HEIGHT MAXIMUM INCHES31 (78.74 cm)
    • SEAT HEIGHT MINIMUM INCHES27 (68.58 cm)
    • BASE5 Legged
    • BACK TYPEMid Back
    • WITH FOOT RESTYes
    • CAPACITY LBS250 (113.64 kg)
    • MANUFACTURERS PART NUMBER119-VAM-AADK-64
    • SEAT COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.