Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Stool with Backrest - Steel - Adjustable Height 24" - 33" - Gray - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Shop Stool with Backrest - Steel - Adjustable Height 24" - 33" - Gray - Pkg Qty 2

Item #: WB688310

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$115.95 each

Sold in packages of 2

Qty Price
1 $231.90/ pkg.
2+ $211.90/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Steel Shop Stool w/Back Rest & Manual Hgt. Adj./24" - 33"

Comfort-designed with the finest quality workmanship and construction. Heavy-duty 18-gauge x 7/8" tubular steel electrically seam-welded construction assures strength and rigidity. 350 lb. capacity. Convenient steel foot ring. Telescoping legs adjust on 1" increments. 14" steel/hardboard seat. Adjustable curved steel. Durable gray baked enamel finish.
Sold 2 per package of a model. Please enter a multiple of two into the QTY box.

Product Specifications

    • BRANDInterion®
    • ARM TYPEArmless
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES12 (30.48 cm)
    • BACK HEIGHT INCHES5-3/4 (14.61 cm)
    • DESCRIPTIONShop Stool
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES14 (35.56 cm)
    • SEAT DEPTH INCHES14 (35.56 cm)
    • SEAT CONSTRUCTIONHardboard
    • STYLEShop Stool
    • WEIGHT LBS11 (5 kg)
    • SEAT COLORBrown
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Manual
    • BACK TYPELow Back
    • BASE4 Legged
    • CAPACITY LBS350 (159.09 kg)
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBERSS405
    • SEAT HEIGHT MAXIMUM INCHES33 (83.82 cm)
    • SEAT HEIGHT MINIMUM INCHES24 (60.96 cm)
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.