Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shop Stool with Backrest - Steel - Adjustable Height 18" - 27" - Gray - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Shop Stool with Backrest - Steel - Adjustable Height 18" - 27" - Gray - Pkg Qty 2

Item #: WB688309

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$102.95 each

Sold in packages of 2

Price: $205.90
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Steel Shop Stool w/Back Rest & Manual Hgt. Adj./18" - 27"

Comfort-designed with the finest quality workmanship and construction. Heavy-duty 18-gauge x 7/8" tubular steel electrically seam-welded construction assures strength and rigidity. 350 lb. capacity. Convenient steel foot ring. Telescoping legs adjust on 1" increments. 14" steel/hardboard seat. Adjustable curved steel. Durable gray baked enamel finish.
Sold 2 per package of a model. Please enter a multiple of two into the QTY box.

Product Specifications

    • FRAME CONSTRUCTIONSteel
    • SEAT COLORBrown
    • ASSEMBLYAssembled
    • ARM TYPEArmless
    • SEAT DEPTH INCHES14 (35.56 cm)
    • SEAT WIDTH INCHES14 (35.56 cm)
    • STYLEShop Stool
    • BACK WIDTH INCHES12 (30.48 cm)
    • WITH FOOT RESTYes
    • HEIGHT ADJUSTMENT Manual
    • SEAT CONSTRUCTIONHardboard
    • BACK TYPELow Back
    • BRANDInterion®
    • PACKAGE QUANTITY2
    • BASE4 Legged
    • CAPACITY LBS350 (159.09 kg)
    • WITH CASTERSNo
    • DESCRIPTIONShop Stool
    • MANUFACTURERS PART NUMBERSS403
    • WEIGHT LBS10 (4.55 kg)
    • FRAME COLORGray
    • BACK HEIGHT INCHES5-3/4 (14.61 cm)
    • SEAT HEIGHT MAXIMUM INCHES27 (68.58 cm)
    • SEAT HEIGHT MINIMUM INCHES18 (45.72 cm)
Have A Question About This Product?
3 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the assembly instructions for this item?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Do we have warranty info for this product?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.